Cilindru cu tijă piston SMC C96SDB40-150C

ISO Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:C96SDB40-150C
Rubix:d557456
brand logo

rezumat tehnic

Diametrul cilindrului40 mm
Cursa cilindrului150 mm
Vezi toate Caracteristice

Documente

Detalii produs : C96SDB40-150C SMC - C96SDB40-150C SMC


Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.

Informații tehnice


atribute
Diametrul cilindrului40 mm
Cursa cilindrului150 mm
Temperatura minimă-10 °C
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere