Extensie pentru chei tubulare Facom J.455RCK
J.RCK - 3/8" locking extension cushions
Vedeți informațiile tehniceReferințe
Facom:J.455RCK
Rubix:d1333013
EAN:3662424035616

Detalii produs : J.455RCK FACOM - EXTENSION FOR PAWL, SOCKET FACOM J.455RCK
J.RCK - 3/8" locking extensions, knurled
- Safety: locking mechanism, no risk of losing sockets. Prevents FOD.
- Convenient: knurled design for easy handling.
- Presentation: bright chrome finish.
- Safety: locking mechanism, no risk of losing sockets. Prevents FOD.
- Convenient: knurled design for easy handling.
- Presentation: bright chrome finish.
Informații tehnice
atribute
| Logistic Greutate | 418 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 455x20x20 mm |
| greutate ambalate | 418 g |
| Adaptor de unitate pătrat | 3/8 '' |
| Lungime | 455 mm |
| Diametru | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
