Referințe
Portwest:S424YERXXL
Rubix:d1206148
Producator:S424YERXXL
EAN:5036108225408



Detalii produs : S424YERXXL PORTWEST - HIGH VISIBILITY JACKET PORTWEST S424YERXXL
Hi-Vis Classic Softshell (3L), S424, Yellow, Size XXL
Puncte forte
Classically styled, this garment gives you enhanced protection whatever the elements. With a mobile phone pocket and a radio loop as standard, this jacket is warm, comfortable and water repellent. The S424 is the perfect outdoor solution.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Respirabil | da |
| Gramaj | 310 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere