Referințe
Jalas:9508-38
Rubix:d713438
EAN:6408487444562



Detalii produs : 9508-38 JALAS - UNISEX SAFETY SHOES JALAS 9552-43
High-safety shoe. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Upper part resistant to water. Eco-responsible choice. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Antibacterial fibre - prevents odors. Ergonomic shape. Water repellent. Light Antistatic properties. Heat resistant sole. Oil resistant sole. Breathable insole. Stabiliser.
Puncte forte
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Highest level of protection. Very comfortable
Informații tehnice
atribute
| EU Mărime | 38 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | microfibră |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
38
