Cărucior atelier Facom JET.7M3
JET roller cabinet + 7 drawers - 3 modules per drawer
Vedeți informațiile tehniceReferințe
Facom:JET.7M3
Rubix:d1326729
EAN:3148518724586




Detalii produs : JET.7M3 FACOM - WORKSHOP TROLLEY FACOM JET.7M3
JET roller cabinet + 7 drawers - 3 modules per drawer
- 7 drawers = 18 modules distributed in the 60 and 130 mm drawers:
- 5 drawers, height 60 mm = 15 modules.
- 1 drawer, height 130 mm = 3 modules.
- 1 drawer, height: 200 mm
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 155 kg.
- Storage volume 80 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : L. 774 x P. 546 x H. 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130/200 mm.
-Supplied with 6 partitions for 60 mm drawers and 2 partitions for 130 mm drawer.
- 7 drawers = 18 modules distributed in the 60 and 130 mm drawers:
- 5 drawers, height 60 mm = 15 modules.
- 1 drawer, height 130 mm = 3 modules.
- 1 drawer, height: 200 mm
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 155 kg.
- Storage volume 80 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : L. 774 x P. 546 x H. 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130/200 mm.
-Supplied with 6 partitions for 60 mm drawers and 2 partitions for 130 mm drawer.
Puncte forte
JET roller cabinet + 7 drawers
3 items per drawer
Model: JET 3
Red
Number of drawers: 7
Dimensions (mm) Height of drawers: 5x60 / 1x130 / 1x200
7 drawers = 18 modules distributed in the 60 and 130 mm drawers: 5 drawers, height 60 mm = 15 modules. 1 drawer, height 130 mm = 3 modules. 1 drawer of one height: 200 mm The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 155 kg. Storage volume 80 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : L. 774 x P. 546 x H. 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130/200 mm. Supplied with 6 partitions for 60 mm drawers and 2 130 mm drawer partitions.
3 items per drawer
Model: JET 3
Red
Number of drawers: 7
Dimensions (mm) Height of drawers: 5x60 / 1x130 / 1x200
7 drawers = 18 modules distributed in the 60 and 130 mm drawers: 5 drawers, height 60 mm = 15 modules. 1 drawer, height 130 mm = 3 modules. 1 drawer of one height: 200 mm The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 155 kg. Storage volume 80 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : L. 774 x P. 546 x H. 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130/200 mm. Supplied with 6 partitions for 60 mm drawers and 2 130 mm drawer partitions.
Informații tehnice
atribute
| Logistic Greutate | 83800 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 800x600x1160 mm |
| greutate ambalate | 81425 g |
| Număr de sertare | 7 |
| Sarcina admisă | 155 kg |
| Lățime | 774 mm |
| Adâncime | 546 mm |
| Înălțime | 971 mm |
| Numărul de elemente | 18 |
| Culoare | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
