Cărucior atelier Facom JET.8M3
JET roller cabinet + 8 drawers - 3 modules per drawer
Vedeți informațiile tehniceReferințe
Facom:JET.8M3
Rubix:23933
EAN:3148518724661

Detalii produs : JET.8M3 CARUCIOR (DULAP) FACOM - JET.8M3 CARUCIOR (DULAP) FACOM
JET roller cabinet + 8 drawers - 3 modules per drawer
- 8 drawers = 24 modules distributed in the 60 and 130 mm drawers:
-6 drawers with a height of 60 mm = 18 modules.
-2 drawers with a height of 130 mm = 6 modules.
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 170 kg.
- Storage volume 150 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130 mm.
-Supplied with 10 partitions for 60 mm drawers.
- 8 drawers = 24 modules distributed in the 60 and 130 mm drawers:
-6 drawers with a height of 60 mm = 18 modules.
-2 drawers with a height of 130 mm = 6 modules.
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 170 kg.
- Storage volume 150 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130 mm.
-Supplied with 10 partitions for 60 mm drawers.
Puncte forte
JET roller cabinet + 8 drawers
3 items per drawer
Model: JET 3
Red
Number of drawers: 8
Dimensions (mm) Height of drawers: 6x60 / 2x130
8 drawers = 24 modules distributed in the 60 and 130 mm drawers: 6 drawers with a height of 60 mm = 18 modules. 2 drawers with a height of 130 mm = 6 modules. The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 170 kg. Storage volume 150 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130 mm. Supplied with 10 partitions for 60 mm drawers.
3 items per drawer
Model: JET 3
Red
Number of drawers: 8
Dimensions (mm) Height of drawers: 6x60 / 2x130
8 drawers = 24 modules distributed in the 60 and 130 mm drawers: 6 drawers with a height of 60 mm = 18 modules. 2 drawers with a height of 130 mm = 6 modules. The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 170 kg. Storage volume 150 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130 mm. Supplied with 10 partitions for 60 mm drawers.
Informații tehnice
atribute
| Logistic Greutate | 85800 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 800x600x1160 mm |
| greutate ambalate | 85525 g |
| Număr de sertare | 8 |
| Sarcina admisă | 170 kg |
| Lățime | 774 mm |
| Adâncime | 546 mm |
| Înălțime | 971 mm |
| Numărul de elemente | 24 |
| Culoare | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
