Referințe
Norton:69957374796
Rubix:d1213090
EAN:5903112906602
Detalii produs : 69957374796 NORTON - WORKSHOP ROLLER NORTON 69957374796
Engineered for flexibility and fast cutting, cloth handy rolls tear cleanly and straight without shedding and are packed in a protective dispenser to eliminate waste and damage.
Handy Roll - Norton K20N - 38mm x25m Gr80
Puncte forte
Aluminium oxide grain for fast cut, good material removal and excellent price/performance ratio
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection
Aplicații
Sanding
Informații tehnice
atribute
| Lungime | 25 mm |
|---|---|
| Lățime | 38 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

