Curea de putere standard SUA Optibelt 3-5V 2500 BP

KB BLUE POWER 3-5V

Vedeți informațiile tehnice

Referințe

Optibelt:3-5V 2500 BP
Rubix:d447176
Producator:1500265
EAN:4014486396430
brand logo

rezumat tehnic

Profil5v
Lungimea exterioară250 ''
Numărul de coaste3
Vezi toate Caracteristice

Detalii produs : 3-5V 2500 BP OPTIBELT - 3-5V 2500 BP OPTIBELT


The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts

Informații tehnice


atribute
Logistic Greutate4820 g
Profil5v
Lungimea exterioară250 ''
Numărul de coaste3
Lungimea interioară6279 mm
Lățimea superioară52.5 mm
  • Disponibil – Data livrării la cerere