Curea de putere cu curele trapezoidale cu pană Optibelt 4-SPB 2120 BP
KB BLUE POWER 4-SPB
Vedeți informațiile tehniceReferințe
Optibelt:4-SPB 2120 BP
Rubix:d425111
Producator:1653595
EAN:4014486398779




Detalii produs : 4-SPB 2120 BP OPTIBELT - 4-SPB 2120 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 2400 g |
|---|---|
| Profil | spb |
| Lungime orientativă | 2120 mm |
| Numărul de coaste | 4 |
| Înălțime | 15.6 mm |
| Lățimea superioară | 76 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
