Referințe
Optibelt:5-8V 3350 BP
Rubix:d430738
Producator:1912983
EAN:4014486397758




Detalii produs : 5-8V 3350 BP OPTIBELT - 5-8V 3350 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 31398 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 335 '' |
| Numărul de coaste | 5 |
| Lungimea interioară | 8389 mm |
| Lățimea superioară | 143 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
