Terminalul supapei SMC KDM20-08

KDM Rectangular Multi-Connector

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:KDM20-08
Rubix:d555206
Producator:KDM20-08
KDM, Rectangular Multi-Connector

Documente

Detalii produs : KDM20-08 SMC - SMC KDM20-08 MULTI CONNECTOR


Rectangular multi-connector series KDM has substantial reduction in mounting space in comparison with a model requiring many union joints for panels and partitions, this model needs only a small space. KDM is suitable for use with positive pressure and vacuum. It is possible to create a multi-connector with mixed tube sizes.
•Rectangular multi-connector
•Connecting tubing: 10, 20
•Substantial reduction in mounting space
•One-touch connection/disconnection of tubing

No. of Connecting Tubes: 20
Tubing O.D.: ø8

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere