Fitinguri pneumatice plug-in SMC KGE08-01
KGH One-touch Male Connector
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KGE08-01
Rubix:d545673
Producator:KGE08-01

Documente
Detalii produs : KGE08-01 SMC - KGE08-01 SMC
This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
KGE, One-touch Fitting Stainless, Bulkhead Connector
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Conexiunea 1 | 1/8 |
| Conexiunea 2 | 8 |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere