Fitinguri pneumatice plug-in SMC KGE10-03

KGH One-touch Male Connector

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:KGE10-03
Rubix:d551362
Producator:KGE10-03
SMC FITTING KGE10-03

rezumat tehnic

Documente

Detalii produs : KGE10-03 SMC - KGE10-03 SMC


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
KGE, One-touch Fitting Stainless, Bulkhead Connector

Informații tehnice


atribute
Logistic Greutate55 g
Conexiunea 1r3/8
Conexiunea 210
Temperatura maximă60 °C
Diametrul tubului10 mm
  • Disponibil – Data livrării la cerere