Furtun de apă / aer / multifuncțional Trelleborg 0129370
KLERHEAT
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0129370
Rubix:d1103205

Documente
Detalii produs : TRELLEBORG 129370 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG 0129370
Used as a cable cooling hose and as an industrial cooling hose for smelting furnaces at steel works, glass works, foundries, etc. Also for work sites having high temperatures or for applications requiring an electrically insulated hose.
Puncte forte
Withstands steel splashing and a temporary radiation temperature of +400°C. The outer cover is made of glass woven fabric and is therefore flame resistant. For protection during transport and installation the hose has been provided with an extra thin rubber layer on the glass cord.
Aplicații
Water/Cooling systems
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Presiunea de serviciu | 10 bar |
| Raza curbei | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere