Furtun de apă / aer / multifuncțional Parker 1050T04P00
Legris Fluoropolymer (PFA) Tubing
Vedeți informațiile tehniceReferințe

Detalii produs : 1050T04P00 LEGRIS - 1050T04P00 LEGRIS
Parker Legris PFA tubing offers 10 times greater durability than other fluoropolymer tubings under severe chemical and mechanical conditions. This tubing range is available in three material grades, offering perfect compatibility with all applications.
Features/Benefits:
- Great Versatility
• Exceptional chemical inertia
• A flexible alternative to stainless steel tubing
• Broad range of working temperatures, from cryogenic to extreme heat
• Non-stick properties allowing conveyance of many fluids & gases
• Outstanding resistance to ageing
• Fluoropolymer with the lowest permeability
• Non-flammable
• UV-transparent
• Tube marking on request
• Silicone-free
- Three Material Grades
• Clear PFA: to cover all applications, including those requiring maximum mechanical resistance
• Colored PFA: for circuit identification
• Black Antistatic PFA: eliminates all risk of electrostatic discharge
Markets:
• Food and Beverage
• Power Generation Equipment
• Aircraft
• Pharmaceutical
• Medical
• Oil and Gas
Applications:
• Applications Subjected to Severe Mechanical and Chemical Conditions
• Medical Fluids Conveying
• Gas and Compressed Air Conveying
• Applications Requiring Very Low and High Temperature
• Fire Hazard Zones
• Applications Subjected to Intensive Cleaning
• Suitable for Fuel Cells and Clean Rooms
• Thermal Management
Technologies:
• Fluoropolymer Tubing
• PFA Tubing
• Perfluoro alkoxy Tubing
• Anti Static Tubing
• Industrial Tubing
Color: NATURAL
Division: Low Pressure Connectors Europe Division
Length (m): 50
Maximum Operating Pressure: 33
Maximum Operating Temperature: 150 °C See the Graph “Working Pressure/Working Temperature”
Media: Medical Fluids, Food & Beverage, Industrial Gases, Compressed Air
Minimum Operating Temperature: -40
Specifications Met: USP Class VI (A). Medical: External Communication Devices, UL 94 V-0 (Fire Resistance, Industrial), FDA 21 CFR 177.1550 (clear), RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial)
Tube I.d. (mm): 2
Tube O.d. (mm): 4
Tubing Material: PFA CLEAR
Vacuum Pressure Rating: 755
Weight: 1.056
Informații tehnice
| Logistic Greutate | 1056 g |
|---|---|
| Diametrul interior | 2 mm |
| Culoare | incolor |
| Presiunea de serviciu | 33 bar |
| 63 mm | |
| 410 mm |
- Disponibil – Data livrării la cerere