Furtun de apă / aer / multifuncțional Trelleborg 0072929
SUPERMINES
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0072929
Rubix:d1083162

Documente
Detalii produs : TRELLEBORG 72929 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG 0072929
Extra heavy duty compressor hose for building sites, civil engineering projects, quarries, etc.
Puncte forte
Highly resistance to fatigue, bending and twisting. Excellent resistance to abrasion, atmospheric conditions and dragging over rough and oily surfaces. Good cold flexibility. Suitable for oxygen discharge (ID≤25mm only). Visible cover (yellow in colour).
Aplicații
Air/Compressed air applications
Informații tehnice
atribute
| Diametrul interior | 13.4 mm |
|---|---|
| Lungime | 20 m |
| Presiunea de serviciu | 20 bar |
| Raza curbei | 48 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere