Referințe
Elesa+Ganter:GN 534-70-M12-SW
Rubix:d602401
Producator:GN 534-70-M12-SW
EAN:4045525283886





Detalii produs : 534-70-M12-SW ELESA+GANTER - 534-70-M12-SW ELESA+GANTER
The unique profile on the rim of the knurled knobs GN 534 is characteristic of its form and the function.
Informații tehnice
atribute
| Logistic Greutate | 65 g |
|---|---|
| Lungime | 42 mm |
| Material/finisare | Plastic |
| Diametru | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
