Referințe
Elesa+Ganter:DIN 464-M6-12-NI
Rubix:d587701
Producator:DIN 464-M6-12-NI
EAN:4045525254534




Detalii produs : 464-M6-12-NI ELESA+GANTER - 464-M6-12-NI ELESA+GANTER
All Stainless Steel-Knurled screws DIN 464 are machined from solid bar. Unlike in the official standard sheet, they are generally made with thread right up to the head and without recess groove at the end of the thread.
Informații tehnice
atribute
| Lungime | 12 mm |
|---|---|
| Material/finisare | Oţel Inoxidabil |
| Diametru | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere