Referințe
Elesa+Ganter:GN 7336.5-34-M6-25-KU
Rubix:d579547
Producator:GN 7336.5-34-M6-25-KU
EAN:4045525855397
Detalii produs : 7336.5-34-M6-25-KU ELESA+GANTER - 7336.5-34-M6-25-KU ELESA+GANTER
Knurled screws GN 7336.5, type MS/KU with brass or plastic pivots are used when pressure dents or damage must be avoided. Knurled screws GN 7336.5, type ZK feature a spherical pivot whose Ø d6 is smaller than the core Ø of the thread. The version with spherical pivot is suitable for holding GN 631 / GN 631.5 thrust pads, which must be ordered separately. The knurled screws GN 7336.5 distinguish an attractive design in combination with closed shape (no recess on the underside of the handles).
Informații tehnice
atribute
| Lungime | 25 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


