Fitinguri pneumatice plug-in SMC KPQL04-M5
KPGH Clean One-touch Male Connector
Vedeți informațiile tehniceReferințe
SMC:KPQL04-M5
Rubix:d553509
Producator:KPQL04-M5
EAN:3618036071337

Detalii produs : KPQL04-M5 SMC - SMC KPQL04-M5 ONE TOUCH FITTING FOR CLEAN ROOM
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Puncte forte
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Conexiunea 1 | m5 x 0,8 |
| Conexiunea 2 | 4 |
| Diametrul tubului | 4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere