Fitinguri pneumatice plug-in Riegler 7754.038-12
L-push-in screw connection Click-Clock
Vedeți informațiile tehniceReferințe
Riegler:7754.038-12
Rubix:d536529
Producator:108622
EAN:4047322208451



Detalii produs : 7754.038-12 RIEGLER - 7754.038-12 RIEGLER
L-push-in screw connection R 1/2 a. Click-Clock series hose diam. 12 . The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation
Informații tehnice
atribute
| Logistic Greutate | 57 g |
|---|---|
| Conexiunea 1 | r 3/8 außen (gewinde) |
| Conexiunea 2 | für schlauch-außen-ø 12 mm |
| Diametrul tubului | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
