Fitinguri pneumatice plug-in Riegler 754.005-5

L-push-in screw connection Click-Clock

Vedeți informațiile tehnice

Referințe

Riegler:754.005-5
Rubix:d539534
Producator:108595
EAN:4047322292191
brand logo

rezumat tehnic

Conexiunea 1m5 außen
Vezi toate Caracteristice

Detalii produs : 754.005-5 RIEGLER - 754.005-5 RIEGLER


L-push-in screw connection M5 a. Click-Clock series hose diam. 5 . The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation

Informații tehnice


atribute
Logistic Greutate17 g
Conexiunea 1m5 außen
Conexiunea 2für schlauch-außen-ø 5 mm
Diametrul tubului5 mm
  • Disponibil – Data livrării la cerere