Referințe
Portwest:C865WHRXXS
Rubix:d1203281
Producator:C865WHRXXS
EAN:5036108244225

Detalii produs : C865WHRXXS PORTWEST - WORKWEAR JACKET PORTWEST C865WHRXXS
Howie Coat - Texpel Finish, C865, White, Size XXS
Puncte forte
The Howie Coat has various clever design features. Knitted cuffs offer protection. Two lower extra patch pockets provide easy storage and a left chest pocket allows for easy access. The garment is protected with a Texpel water and dirt repellent finish.
Durable polycotton fabric with Texpel stain resistant finish
Durable polycotton fabric with Texpel stain resistant finish
Informații tehnice
atribute
| Culoare | alb |
|---|---|
| Mărime | 2xs |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere