Referințe
Parker:9285 25 06
Rubix:d1160172
EAN:0820099475738

Detalii produs : PARKER 9285 25 06 - COUPLINGS PARKER 9285 25 06
Tip: coupled with a body, it forms an automatic coupler equipped with the Ultraflo valve. These couplers are suitable for any use requiring very good flow performance for reduced load losses
Informații tehnice
atribute
| Conexiunea 1 | slangpilaar ø6 mm |
|---|---|
| Temperatura maximă | 100 °C |
| Greutate | 0.047 kg |
| Presiune maximă a serviciului | 20 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
