Accesorii si piese pentru conectoare Parker 3130 08 01
Legris Accessories for Push-In Fittings - LF 3000®
Vedeți informațiile tehniceReferințe
Detalii produs : 3130 08 01 LEGRIS - 3130 08 01 LEGRIS
Parker Legris has designed different accessories to improve safety and circuit identification. Those accessories are compatible with the LF 3000® Push-In Fittings , LIQUIfit® ranges.
Features/Benefits:
- Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents- Ergonomic
• Colour-coding for fluid circuit identification (6 colours)
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations
Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technologies:
• Safety Accessories
• Safety Tools
• Circuit Identification
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Compatible ranges: LF 3000®, LIQUIfit®• Materials: Technical polymer, nickel-plated brass
• Pressure: Vacuum to 20 bar• Temperature: -20°C to +95°C
• Ø Metric: 4mm to 14 mm
Product Types:
• Tamper-Proof Safety clips
• Clip Strip for Tubes and Fittings
• Disconnection Tool
• Coloured Release Button Covers
• Reducer
• Internal Hex plug
Body Material: TECHNICAL POLYMER, Technical Polymer
Brand: Parker, Legris
Color: Black
Configuration: n/a
Connection 1 Size: 8
Connection 1 Tube Outside Diameter: 8 mm (O.D.)
Connection 1 Type: n/a
Connection 2 Size: n/a
Connection 2 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: n/a
Hex Type: n/a
Industry: Industrial Processing, Chemicals Processing, Industrial Manufacturing Equipment, Transportation, Healthcare & Life Sciences
Maximum Operating Pressure: na, n/a
Maximum Operating Temperature: 150, up to 130
Media: LF3000, LIQUIfit
Minimum Operating Temperature: -20, up to -20
Operating Pressure: n/a
Product Series: LF 3000®, LIQUIfit®
Product Style: Safety Clip
Product Type: Accessories for Push-In Fittings
Product Type: Safety Clip for Polymer Push-in Fittings
Quantity Per Box: 100
Shape: Safety Clip
Technology: Fluid & Gas Handling
Weight: 0,001, 0.001
Informații tehnice
| Logistic Greutate | 1 g |
|---|---|
| greutate ambalate | 38 g |
| 60 mm | |
| 60 mm |
- Disponibil – Data livrării la cerere

