Furtun de presiune Parker 1025U10V04
Legris Anti-Spark Polyurethane (PU) Tubing
Vedeți informațiile tehniceReferințe
Parker:1025U10V04
Rubix:d497619
Producator:1025U10V04
EAN:0820099171449

Detalii produs : 1025U10V04 LEGRIS - 1025U10V04 LEGRIS
Combining outstanding spark resistance with superb flexibility, this range is perfectly suited for welding applications. Two types of PU - ether with PVC sheath or single layer ether - are available and allow rapid installation with Parker Legris push-in fittings.
Features/Benefits:
- PU with PVC Sheath
• High resistance to kinking and abrasion
• Non-adhesive jacket facilitating sheath removal
• Fluid direction marking
• Self-extinguishing sheath, protecting the inner tubing
• Silicone-free
- Single Layer PU
• Minimum bend radius for maximum space saving
• Significant flexibility for rapid cycling
• Good chemical resistance
• Flow direction marking
• Fireproof material
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Factory Automation
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Applications with Mechanical Constraints
• Cooling
• Welding Robots
Technologies:
• PU Tubing
• Polyurethane Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Industrial fluids, compressed air, coolants
• Materials: PU ether with PVC sheath PU ether single layer
• Pressure: Vacuum to 14 bar
• Temperature: -20°C to +70°C
Regulations:
• UL94 V-0 (Fire resistance)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006 (REACH)
Product Types:
• Anti-Spark Sheath Polyurethane Ether Tubing
• Single Layer Anti-Spark Sheath Polyurethane Ether Tubing
Features/Benefits:
- PU with PVC Sheath
• High resistance to kinking and abrasion
• Non-adhesive jacket facilitating sheath removal
• Fluid direction marking
• Self-extinguishing sheath, protecting the inner tubing
• Silicone-free
- Single Layer PU
• Minimum bend radius for maximum space saving
• Significant flexibility for rapid cycling
• Good chemical resistance
• Flow direction marking
• Fireproof material
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Factory Automation
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Applications with Mechanical Constraints
• Cooling
• Welding Robots
Technologies:
• PU Tubing
• Polyurethane Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Industrial fluids, compressed air, coolants
• Materials: PU ether with PVC sheath PU ether single layer
• Pressure: Vacuum to 14 bar
• Temperature: -20°C to +70°C
Regulations:
• UL94 V-0 (Fire resistance)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006 (REACH)
Product Types:
• Anti-Spark Sheath Polyurethane Ether Tubing
• Single Layer Anti-Spark Sheath Polyurethane Ether Tubing
Application: Compressed Air, Robotics, Mechanical Constraints, Cooling, Welding, Cabling, Industrial Machinery
Color: BLUE
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 14
Maximum Operating Temperature: 70
Media: Industrial Fluids, Air (Compressed Air), Coolants
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: UL 94 V-0 (Fire Resistance), RoHS 2002/95/EC, 2011/65/EC, REACH 1907/2006
Tube I.d. (mm): 7
Tube O.d. (mm): 10
Tubing Material: PUER/PVC - UL94
Vacuum Pressure Rating: 755
Weight: 2.9
Color: BLUE
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 14
Maximum Operating Temperature: 70
Media: Industrial Fluids, Air (Compressed Air), Coolants
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: UL 94 V-0 (Fire Resistance), RoHS 2002/95/EC, 2011/65/EC, REACH 1907/2006
Tube I.d. (mm): 7
Tube O.d. (mm): 10
Tubing Material: PUER/PVC - UL94
Vacuum Pressure Rating: 755
Weight: 2.9
Informații tehnice
atribute
| Logistic Greutate | 2900 g |
|---|---|
| Diametrul interior | 7 mm |
| Presiune maximă a serviciului | 14 bar |
| Presiune fără spargere | 42 bar |
| Lungime | 25000 mm |
| Mărime | 10 x 7 mm |
| 113 mm | |
| 500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
