Furtun Parker 1100U10-02
Legris Anti-Spark Polyurethane Tubing
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:1100U10-02
Rubix:d1166741
Producator:LGS-1100U10-02

Documente
Detalii produs : PARKER LGS-1100U10-02 - TUBING PARKER 1100U10-02
Combining outstanding spark resistance with superb flexibility, this range is perfectly suited for welding applications. Two types of PU - ether with PVC sheath or single layer ether - are available and allow rapid installation with Parker Legris push-in fittings.
Puncte forte
•Minimum bend radius for maximum space saving
Significant flexibility for rapid cycling
Good chemical resistance
Flow direction marking
Fireproof material
Silicone-free
Significant flexibility for rapid cycling
Good chemical resistance
Flow direction marking
Fireproof material
Silicone-free
Aplicații
Applications with mechanical constraints;Cooling;Welding robots
Informații tehnice
atribute
| Diametrul interior | 7 mm |
|---|---|
| Diametrul exterior | 10 mm |
| Culoare | verde |
| Lungimea tamburului | 100 m |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
