Fitinguri hidraulice plug-in Parker 6104 08 00
Legris Brass Push-In Fittings for Lubrication and Vacuum Systems - LF 6100
Vedeți informațiile tehniceReferințe
Parker:6104 08 00
Rubix:d492846
Producator:6104 08 00
EAN:0820099307015
Detalii produs : 6104-08-00 LEGRIS - 6104-08-00 LEGRIS
This Fittings range dedicated to lubrication and vacuum systems, combines very high performance and manual connection.
This technology secures the connection and sealing performance, even at high pressure.
Fetaures/Benefits:
- Robust
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life
- Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No Fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production
Markets:
• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation
Applications:
• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications
Technologies:
• Brass Fittings
• Lubrication Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Lubricants, Compressed Air, Vacuum, other fluids and compatible gases
• Materials: Brass, NBR
• Pressure: Vacuum to 60 bar
• Temperature: -20°C to +120°C
• Ø metric: 4-10 mm
Regulations:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 94/9/EC (ATEX )
• RG: 1907/2006 (REACH)
Product Types:
• Stud Fittings
• Stud Elbow
• Equal Tee
• Tube-to-Tube Connector
• Copper Washer
This technology secures the connection and sealing performance, even at high pressure.
Fetaures/Benefits:
- Robust
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life
- Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No Fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production
Markets:
• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation
Applications:
• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications
Technologies:
• Brass Fittings
• Lubrication Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Lubricants, Compressed Air, Vacuum, other fluids and compatible gases
• Materials: Brass, NBR
• Pressure: Vacuum to 60 bar
• Temperature: -20°C to +120°C
• Ø metric: 4-10 mm
Regulations:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 94/9/EC (ATEX )
• RG: 1907/2006 (REACH)
Product Types:
• Stud Fittings
• Stud Elbow
• Equal Tee
• Tube-to-Tube Connector
• Copper Washer
Application: Lubrication, Transportation, Measurement Systems, Industrial Machinery, Industrial Vacuum, Construction Equipment
Body Material: Brass
Connection 2 Tube Outside Diameter: 8 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Lubricants, Compressed Air, Vacuum, Other Fluids, Compatible Gases
Maximum Operating Pressure: 60
Maximum Operating Temperature: 120
Minimum Operating Temperature: -40
Product Type: Tube-to-Tube Fittings
Quantity Per Box: 10
Seal Material: NBR (O-Ring)
Shape: Tee - Tube / Tube
Specifications Met: PED DI: 97/23/EC, RoHS DI: 2002/95/EC, RoHS 2011/65/EC, ATEX DI: 94/9/EC, REACH DI: 1907/2006
Weight: 0.103
Body Material: Brass
Connection 2 Tube Outside Diameter: 8 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Lubricants, Compressed Air, Vacuum, Other Fluids, Compatible Gases
Maximum Operating Pressure: 60
Maximum Operating Temperature: 120
Minimum Operating Temperature: -40
Product Type: Tube-to-Tube Fittings
Quantity Per Box: 10
Seal Material: NBR (O-Ring)
Shape: Tee - Tube / Tube
Specifications Met: PED DI: 97/23/EC, RoHS DI: 2002/95/EC, RoHS 2011/65/EC, ATEX DI: 94/9/EC, REACH DI: 1907/2006
Weight: 0.103
Informații tehnice
atribute
| Logistic Greutate | 103 g |
|---|---|
| greutate ambalate | 1067 g |
| Diametrul tubului exterior | 19 mm |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 120 °C |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

