Fitinguri hidraulice plug-in Parker 6814 12 17
Legris CleanFit Push-In Fittings for Life Sciences and Clean Rooms
Vedeți informațiile tehniceReferințe
Parker:6814 12 17
Rubix:d497630
EAN:0886357140763
Detalii produs : 6814 12 17 LEGRIS - 6814 12 17 LEGRIS
This "eco-designed" CleanFit range for Life Sciences and Clean Rooms drives high-tech equipment beyond current connection limits in terms of cleanliness, reliability and safety.
This ultra-clean range ensures perfect compatibility with most gases, and therefore complies with demanding applications and standards.
Features/Benefits:
- Ease of Use
• Ergonomic and aesthetic design
• Compact product fully adapted to portable devices
• Antistatic and airtight packaging to prevent contamination
- Purity & Security
• Recommended for O2 applications and pure gases
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
- Hi-Tech Materials Complying with Health Regulations
• Bio-sourced polymer, chemical nickel-plated brass
• Compatible with cleaning agents recommended for decontamination processes
• Excellent chemical and mechanical resistance, even at high temperatures
• Sterilisable using standard chemical and radiation procedures
Clean Packaging
All fittings are packed in an antistatic and airtight bag, guaranteeing impeccable cleanliness for safe and easy use.
Applications:
• Respiratory
• Bio-Fluid Management
• Clean Rooms
• Pharmaceutical Process
• Laboratory
• O2 Circuits
Markets:
• Lab/Diagnostic
• Medical
• Pharma
Technologies:
• Push-In Connection and Disconnection
• Push-In Fittings
• Polymer Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Breathing, neutral & pure medical gases. Other fluids: please consult us
• Materials: Bio-based polymer, technical polymer, stainless steel, EPDM, nickel-plated brass
• Pressure: Vacuum to 15 bar. Working pressure varies according to temperature
• Temperature: -10°C to +95°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
• ISO 15001 < 30 bar
• BAM (grease certification residue)
• CGA G4.1
• EN 12021 < 0,1 mg/m3
• VDI 2083-8 (in progress)
Product Types:
• Blanking Plug
• Branch Tee, Male BSPT Thread
• End Cap
• Equal and Unequal Elbow
• Equal and Unequal Plug-In Elbow
• Equal and Unequal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Single Y Piece
• Equal Tee
• Plug-In Barb Connector
• Plug-In Equal Branch Tee
• Plug-In Equal Run Tee
• Plug-In Reducer
• Run Tee, Male BSPT Thread
• Stud Branch Tee, Male BSPP and Metric Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Elbow, Male BSPP and Metric Thread
• Stud Elbow, Male BSPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Fitting, Male BSPP and Metric Thread
• Stud Fitting, Male BSPT Thread
• Stud Run Tee, Male BSPP and Metric Thread
• Stud Run Tee, Male BSPT Thread
• Stud Standpipe, Male BSPT Thread
This ultra-clean range ensures perfect compatibility with most gases, and therefore complies with demanding applications and standards.
Features/Benefits:
- Ease of Use
• Ergonomic and aesthetic design
• Compact product fully adapted to portable devices
• Antistatic and airtight packaging to prevent contamination
- Purity & Security
• Recommended for O2 applications and pure gases
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
- Hi-Tech Materials Complying with Health Regulations
• Bio-sourced polymer, chemical nickel-plated brass
• Compatible with cleaning agents recommended for decontamination processes
• Excellent chemical and mechanical resistance, even at high temperatures
• Sterilisable using standard chemical and radiation procedures
Clean Packaging
All fittings are packed in an antistatic and airtight bag, guaranteeing impeccable cleanliness for safe and easy use.
Applications:
• Respiratory
• Bio-Fluid Management
• Clean Rooms
• Pharmaceutical Process
• Laboratory
• O2 Circuits
Markets:
• Lab/Diagnostic
• Medical
• Pharma
Technologies:
• Push-In Connection and Disconnection
• Push-In Fittings
• Polymer Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Breathing, neutral & pure medical gases. Other fluids: please consult us
• Materials: Bio-based polymer, technical polymer, stainless steel, EPDM, nickel-plated brass
• Pressure: Vacuum to 15 bar. Working pressure varies according to temperature
• Temperature: -10°C to +95°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
• ISO 15001 < 30 bar
• BAM (grease certification residue)
• CGA G4.1
• EN 12021 < 0,1 mg/m3
• VDI 2083-8 (in progress)
Product Types:
• Blanking Plug
• Branch Tee, Male BSPT Thread
• End Cap
• Equal and Unequal Elbow
• Equal and Unequal Plug-In Elbow
• Equal and Unequal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Single Y Piece
• Equal Tee
• Plug-In Barb Connector
• Plug-In Equal Branch Tee
• Plug-In Equal Run Tee
• Plug-In Reducer
• Run Tee, Male BSPT Thread
• Stud Branch Tee, Male BSPP and Metric Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Elbow, Male BSPP and Metric Thread
• Stud Elbow, Male BSPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Fitting, Male BSPP and Metric Thread
• Stud Fitting, Male BSPT Thread
• Stud Run Tee, Male BSPP and Metric Thread
• Stud Run Tee, Male BSPT Thread
• Stud Standpipe, Male BSPT Thread
Application: Bio-Fluid Management, Clean Rooms, Pharmaceutical Process, Laboratory, O2 Circuits, Respiratory
Body Material: Brass, FDA Chemical Nickel-plated
Connection 1 Thread Size: G 3/8
Connection 1 Type: BSPP
Connection 2 Tube Outside Diameter: 12 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Breathing, Neutral & Pure Medical Gases, Other Fluids: Please Consult Us
Gripping Ring: Stainless Steel
Maximum Operating Temperature: 95
Minimum Operating Temperature: -10
Product Style: Straight - Stud Fitting, Female BSPP
Product Type: Stud Fittings
Quantity Per Box: 10
Seal Material: EPDM
Specifications Met: RoHS 2011/65/EC, REACH DI: 1907/2006, ISO 15001 (< 30 Bar), BAM (grease certification residue), CGA G4.1, EN 12021 (< 0,1 Mg/m3), VDI 2083-8 (in progress), RoHS DI: 2002/95/EC
Weight: 0.033
Body Material: Brass, FDA Chemical Nickel-plated
Connection 1 Thread Size: G 3/8
Connection 1 Type: BSPP
Connection 2 Tube Outside Diameter: 12 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Breathing, Neutral & Pure Medical Gases, Other Fluids: Please Consult Us
Gripping Ring: Stainless Steel
Maximum Operating Temperature: 95
Minimum Operating Temperature: -10
Product Style: Straight - Stud Fitting, Female BSPP
Product Type: Stud Fittings
Quantity Per Box: 10
Seal Material: EPDM
Specifications Met: RoHS 2011/65/EC, REACH DI: 1907/2006, ISO 15001 (< 30 Bar), BAM (grease certification residue), CGA G4.1, EN 12021 (< 0,1 Mg/m3), VDI 2083-8 (in progress), RoHS DI: 2002/95/EC
Weight: 0.033
Informații tehnice
atribute
| Logistic Greutate | 33 g |
|---|---|
| Diametrul tubului exterior | 19 mm |
| 1 mm | |
| 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

