Referințe
Parker:9114 23 13
Rubix:d1168333
EAN:0820099471938

Detalii produs : PARKER 9114 23 13 - COUPLINGS PARKER 9114 23 13
Body: coupled with a tip, it forms an automatic coupler equipped with the Ultraflo valve. These couplers are suitable for any use requiring very good flow performance for reduced load losses
Informații tehnice
atribute
| Conexiunea 1 | g1/4 |
|---|---|
| Temperatura maximă | 100 °C |
| Greutate | 0.098 kg |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
