Fitinguri sub presiune Parker F8UNPMB10M22
Legris Fitting Male Metric Parallel PI01
Vedeți informațiile tehniceReferințe
Parker:F8UNPMB10M22
Rubix:d1174186
EAN:0886357077090

Detalii produs : PARKER F8UNPMB10M22 - PRESSFITTING PARKER F8UNPMB10M22
In line connection of tubing to a threaded port . External tightening with a flat spanner or Allen key, internal adjustment with an Allen key. - strong construction, compact, aesthetic and unobtrusive for a better connection, - full air flow, - individual unit quality control and dating in order to guarantee quality and traceability, - EN 45545-2, DIN 74324-1, DIN 73378, NF-R12-632-2
Puncte forte
• Versatility
• Extreme compactness for space-saving
• High robustness
• Excellent mechanical properties adapted to severe working conditions
• Integrated metallic tube support reinforces tube alignment and tube retention for:excellent resistance to vibrationsealing ensured over timeincreased resistance to tube removal
• Fully re-usable to reduce maintenance costs• High Performance
• Positive hold by an innovative gripping ring design allowing absorption of vibration and pulsating pressure
• Twist-free assembly allowing free tube rotation even under pressure and high resistance to tube expansion
• Extreme temperature resistance: up to -50°C for increased lifespan• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Suitable with flexible tubing in braking system
• Extreme compactness for space-saving
• High robustness
• Excellent mechanical properties adapted to severe working conditions
• Integrated metallic tube support reinforces tube alignment and tube retention for:excellent resistance to vibrationsealing ensured over timeincreased resistance to tube removal
• Fully re-usable to reduce maintenance costs• High Performance
• Positive hold by an innovative gripping ring design allowing absorption of vibration and pulsating pressure
• Twist-free assembly allowing free tube rotation even under pressure and high resistance to tube expansion
• Extreme temperature resistance: up to -50°C for increased lifespan• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Suitable with flexible tubing in braking system
Aplicații
• Rail
• On-Highway Vehicles
• Compressed Air Conveying from Very Low to High Temperature
• Suitable for Onboard Applications Requiring Mechanical Resistance
• Air Braking Systems
• Air Suspension
• Chassis
• Engine Braking
• Gearbox
• Pantograph
• Motricity Control
Informații tehnice
atribute
| Logistic Greutate | 49 g |
|---|---|
| Conexiunea 1 | m22x1,5 '' |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 100 °C |
| Execuție | prestomatic 2 |
| Diametrul tubului exterior | 27 mm |
| Diametrul filetării | 22 mm |
| Presiune | 25 bar |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
