Supape / Distribuitoare individuale - Regulator de debit Parker 7806 56 14
Legris Flow Regulator Male NPT 7806
Vedeți informațiile tehniceReferințe
Parker:7806 56 14
Rubix:d1155602
EAN:0820099333298
Detalii produs : PARKER 7806 56 14 - VALVES / INDIVIDUAL SPOOL VALVES -FLOW REGULATOR PARKER 7806 56 14
Opening/closing/vent. Can be used whenever the system has to be frequently vented.Push-in connection.Mounted directly on the control valve (open/closed /exhaust).
Puncte forte
• Manual Switch-Operated Valves
• Downstream control supply provided by simply moving the lever
• 2 models available to provide the best solution for the system:3/2: opening, closing, venting2/2: opening, closing
• Compact and ergonomic (can be positioned through 360°)
• Push-in connections• Valves with Sliding Sleeve
• Uni-directional use ensures the downstream circuit is vented
• Operated in the plane of the tube
• Lightweight due to the use of aluminium
• Ideal for complex installations in a restricted space
• Immediate identification of the venting system by the colour (red)Product Types:
• 3/2 Manual Switch-Operated Valve, Supply, Male BSPP and Metric Thread
• 3/2 Manual Switch-Operated Valve, Control, Male BSPP Thread
• 2/2 Manual Switch-Operated Valve, Male BSPP Thread
• 3/2 Sleeve Valve, Female BSPP and Metric Thread
• Downstream control supply provided by simply moving the lever
• 2 models available to provide the best solution for the system:3/2: opening, closing, venting2/2: opening, closing
• Compact and ergonomic (can be positioned through 360°)
• Push-in connections• Valves with Sliding Sleeve
• Uni-directional use ensures the downstream circuit is vented
• Operated in the plane of the tube
• Lightweight due to the use of aluminium
• Ideal for complex installations in a restricted space
• Immediate identification of the venting system by the colour (red)Product Types:
• 3/2 Manual Switch-Operated Valve, Supply, Male BSPP and Metric Thread
• 3/2 Manual Switch-Operated Valve, Control, Male BSPP Thread
• 2/2 Manual Switch-Operated Valve, Male BSPP Thread
• 3/2 Sleeve Valve, Female BSPP and Metric Thread
Aplicații
• Factory Automation
• Wearing Apparel
• Semiconductor
• PackagingApplication:
• Pneumatic Circuits Repeated Venting
Informații tehnice
atribute
| Logistic Greutate | 48 g |
|---|---|
| 30 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
