Referințe
Parker:1HP3B
Rubix:d1155265
Producator:1HP3B
EAN:0886357102211

Documente
Detalii produs : PARKER 1HP3B - SCREW PLUG PARKER 1HP3B
Hex head circuit plug. 1/8"" to 1/2"" taper threads.
Puncte forte
• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength
Aplicații
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure
Informații tehnice
atribute
| Logistic Greutate | 196 g |
|---|---|
| Diametrul filetării (inch) | r 1 '' |
| Diametrul tubului exterior | 36 mm |
| Temperatura minimă | -60 °C |
| Temperatura maximă | 190 °C |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
