Referințe
Parker:0673 00 17
Rubix:162123
Producator:0673 00 17
EAN:0820099076362

Detalii produs : 0673 00 17 LEGRIS - 0673 00 17 AMORTIZOR ZGOMOT BSP G3/8 LEGRIS
Silencers are designed for installation on exhaust circuits to reduce the noise levels of equipment while operating, thus improving user comfort.
Features/Benefits:
- Variety of Applications
• 2 versions incorporating flow control regulation
• Extremely compact models available
• Polyethylene: excellent balance between exhaust flow rate and noise reduction
• Sintered bronze: robust and economic
• 316L stainless steel: increased chemical resistance and mechanical strength
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Equipment Noise Reducing
Technologies:
• Noise reduction
• Function fitting
• Pneumatic silencer
• Flow control regulator
Technical Characteristics:
• Fluids: Compressed air
• Materials: brass, polymer, stainless steel, sintered bronze, 316L stainless steel, silicone free
• Pressure:
Polyethylene: 0 to 10 bar
Sintered bronze: 0 to 12 bar
316L stainless steel: 0 to 12 bar
• Temperature:
Polyethylene: -10°C to +80°C
Sintered bronze: -20°C to +150°C
316L stainless steel: -20°C to +180°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• DI: 2003/10/EC (Noise Directive)
Requirement to use ear protection if exposure > 8 hours (85 dBA)
• RG: 1910.95(b) (OSHA)
Requirement to use ear protection if exposure > 8 hours (90 dBA)
Product Types:
• Polymer Silencer, Male BSPP and Metric Thread
• Flow Control Polymer Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP and Metric Thread
• Push-In Silencer
• Miniature Silencer, Male BSPP Thread
• Flow Control Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP Thread
• Compact Silencer, Male NPT Thread
Features/Benefits:
- Variety of Applications
• 2 versions incorporating flow control regulation
• Extremely compact models available
• Polyethylene: excellent balance between exhaust flow rate and noise reduction
• Sintered bronze: robust and economic
• 316L stainless steel: increased chemical resistance and mechanical strength
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Equipment Noise Reducing
Technologies:
• Noise reduction
• Function fitting
• Pneumatic silencer
• Flow control regulator
Technical Characteristics:
• Fluids: Compressed air
• Materials: brass, polymer, stainless steel, sintered bronze, 316L stainless steel, silicone free
• Pressure:
Polyethylene: 0 to 10 bar
Sintered bronze: 0 to 12 bar
316L stainless steel: 0 to 12 bar
• Temperature:
Polyethylene: -10°C to +80°C
Sintered bronze: -20°C to +150°C
316L stainless steel: -20°C to +180°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• DI: 2003/10/EC (Noise Directive)
Requirement to use ear protection if exposure > 8 hours (85 dBA)
• RG: 1910.95(b) (OSHA)
Requirement to use ear protection if exposure > 8 hours (90 dBA)
Product Types:
• Polymer Silencer, Male BSPP and Metric Thread
• Flow Control Polymer Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP and Metric Thread
• Push-In Silencer
• Miniature Silencer, Male BSPP Thread
• Flow Control Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP Thread
• Compact Silencer, Male NPT Thread
Application: Robotics, Textile, Semi-Conductors, Packaging, Pneumatics
Body Material: Brass
Body Material: BRASS
Brand: Parker, Legris
Configuration: Port to Silencer
Connection 1 Size: G 3/8
Connection 1 Thread Size (metric): G3/8
Connection 1 Thread Style: BSPP
Connection 1 Type: Male BSPP
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed Air
Height: 17
Hex Size: 19
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 12, 174
Maximum Operating Temperature: 150, 302
Minimum Operating Pressure: 0
Minimum Operating Temperature: -20, -4
Product Style: Compact Silencer
Product Type: Pneumatic Function Fittings and Flow Control
Quantity Per Box: 10
Shape: Straight
Shape: Silencer compact male
Technology: Pneumatics
Weight: 0.023
Body Material: Brass
Body Material: BRASS
Brand: Parker, Legris
Configuration: Port to Silencer
Connection 1 Size: G 3/8
Connection 1 Thread Size (metric): G3/8
Connection 1 Thread Style: BSPP
Connection 1 Type: Male BSPP
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed Air
Height: 17
Hex Size: 19
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 12, 174
Maximum Operating Temperature: 150, 302
Minimum Operating Pressure: 0
Minimum Operating Temperature: -20, -4
Product Style: Compact Silencer
Product Type: Pneumatic Function Fittings and Flow Control
Quantity Per Box: 10
Shape: Straight
Shape: Silencer compact male
Technology: Pneumatics
Weight: 0.023
Informații tehnice
atribute
| Logistic Greutate | 22 g |
|---|---|
| greutate ambalate | 232 g |
| Diametrul de conectare (inch) | g 3/8 '' |
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
