Accesoriu pentru sisteme cu aer comprimat Parker 0631 00 05
Legris Polymer Blowguns and Nozzles
Vedeți informațiile tehniceReferințe
Detalii produs : 0631 00 05 LEGRIS - 0631 00 05 LEGRIS
The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise levels.
Features/Benefits:
- Quality & Performance
• Comply with international standards for noise and pressure regulation
• Powerful flow with progressive control
• Rotating nozzle for directional jet
• Durable, shock-resistant materials
• 100% leak and flow-tested in production
• Date coding to guarantee quality and traceability
- Safety & Sustainable Development
• 40% energy consumption reduction with Energy-Saving model
• Complete user safety with the Safety model
• Wide selection of nozzles which comply with noise and pressure level regulations
- Ergonomics & Versatility
• Comfortable to use
• Lightweight and easy to use
• Wide range of models and nozzles for optimum blowing power and flow rate
• Lower or upper connection
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Packaging
• Vehicle Assembly Facilities
Applications:
• Manufacturing Workshops
• Cleaning
• Cooling
• Blowing
• Mixing
• Ejection
Technologies:
• Energy saving
• Industrial blowguns
• Air nozzle
• Air blow gun
• Pressure nozzle
• Rotating nozzle
• Coanda nozzle
• Straight nozzle
Technical Characteristics:
• Fluids: Compressed air, Other fluids: contact us
• Materials: nickel-plated brass, silicone free
• Pressure: 0 to 10 bar
• Temperature:
Air: -15°C to +50°C
Dry air: -20°C to +80°C
Regulations:
Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS),2011/65/EC
• DI: 1907/2006 (REACH)
Protection of design
All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224 / 13 225 / 13 226.
Compliance for specific blowguns:
• DI: 1910.242 (b) [OSHA]
The static pressure must be less than 30 psi in case the nozzle becomes blocked.
• DI: 1910.95 (b) [OSHA]
The noise level must be less than 90 dBA over 8 hours' exposure.
• DI: 2003/10/EC
Regulation relating to exposure to noise, particularly with regard to risks to hearing. The noise level must be less than 87 dBA.
Design compliance:
All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224/13 225/13 226
Product Types:
• Standard Blowgun, Lower Connection with Short Angled Nozzle, Female BSPP Thread
• Safety Blowgun, Lower Connection, Female BSPP Thread
• Energy-Saving Blowgun, Lower Connection with Interchangeable Nozzle, Female BSPP Thread
• Progressive Control Blowgun, Lower/Upper Connection with Interchangeable Nozzle, Female BSPP Thread
• Progressive Control Blowgun, Lower/Upper Connection with Standard Nozzle, Female BSPP Thread
• Safety Progressive Control Blowgun, Lower/Upper Connection with Short Angled Nozzle, Female BSPP
• Standard Nozzle
• Safety Nozzle
• Straight Nozzle (Long)
• Safety Straight Nozzle (Short)
• Angled Nozzle (Long)
• Safety Angled Nozzle (Short)
• Angled Nozzle (Short)
• Nozzle with LF 3000® Push-In Connection
• Air Screen Safety Nozzle
• COANDA Nozzle
• Safety Booster Nozzle
• Safety Booster Nozzle with Air Screen
Blade Material: Technical Polymer & PU Tubing
Body Material: Technical Polymer & PU Tubing
Color: Blue
Connection Size: n/a
Connection Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed air, Other fluids: contact us
Industry: General Industrial
Maximum Operating Pressure: 10
Maximum Operating Temperature: 50, 122
Minimum Operating Temperature: 32, -15
O-ring Material: NBR
Product Type: Blowgun with angled nozzle with PU tubing on lower connection
Quantity Per Box: 1
Shape: Kits
Specifications Met: Compliance for all blowguns: DI: 97/23/EC (PED), DI: 2002/95/EC (RoHS), 2011/65/EC, DI: 1907/2006 (REACH) -- Compliance for specific blowguns: DI: 1910.242 (b) [OSHA], The static pressure must be less than 30 psi in case the nozzle becomes blocked. DI:
Technology: Fluid & Gas Handling, Pneumatics
Weight: 0.536
Informații tehnice
| Logistic Greutate | 536 g |
|---|---|
| greutate ambalate | 537 g |
| 1 mm |
- Disponibil – Data livrării la cerere

