Fitinguri pneumatice plug-in Parker 3100 06 00
Legris Polymer Cartridges: Carstick® and Carstick+
Vedeți informațiile tehniceReferințe

Detalii produs : 3100 06 00 LEGRIS - 3100 06 00 LEGRIS
Carstick® is a fully integrated one-piece cartridge providing instant connection between the housing and the tubing. It can be inserted in elastic polymers, brass, aluminum non-threaded and non-grooved cavities. Carstick® allows the optimization of your system design and enables the automation of your manufacturing process. This is the right connection solution for energy, space and time saving.
Carstick+ is an extended version of Carstick®. This push-in fitting can be inserted with a low effort. It is suitable for a large range of housing materials including non-elastic polymers. It is removable without damaging its cavity making it reusable.
Carstick® and Carstick+ push-to-connect cartridges enable a quick tube connection and can be used in various low-pressure applications such as liquid and pneumatic applications. Please, look out for the below list of industries Carstick® and Carstick+ can be used for:
Industries:
• Automation
• Industrial
• Transportation
• Food & Beverage
• Thermal Management
• Life Sciences
Features/Benefits:
Carstick®
• Media: Drinking water, beverage, steam, glycol, deionized water, coolant, compressed air, inert gas
• Materials: technical polymer, brass or chemical nickel-plated brass, stainless steel, NBR or EPDM (FKM on demand)
Compressed air applications (NBR)
• Pressure: vacuum to 20 bar
• Temperature: -20°C to +80°C
Liquid applications (EPDM)
• Pressure: vacuum to 16 bar
• Temperature: -20°C to +95°C (+130°C for D4, D6, D8)
Low temperature applications (NBR)
• Pressure: vacuum to 16 bar
• Temperature: -40°C to +80°C
Carstick+
• Media: drinking water, beverage, steam, glycol, deionized water, coolant, compressed air, inert gas
• Materials: technical polymer, stainless steel, EPDM or FKM (NBR on demand)
EPDM version
• Pressure: up to 16 bar
• Temperature: up to +120°C
FKM version
• Pressure: up to 16 bar
• Temperature: up to +140°C
Shared benefits of Carstick and Carstick+
• Productivity Saving – one single component
• Carstick® and Carstick+ are designed to be automatically inserted
• No need to groove your cavity
• Seal pre-assembled and protected
• Ready-to-use packaging - Carstick® and Carstick+ packaging facilitates the automatic assembly process
• Fluid integrity is assured since the only component in contact with the convey fluid is the seal
Carstick+ additional benefits
• Removable – in case of failure during the insertion Carstick+ can be removed without damaging the housing
• Universal cavity – Carstick+ can be inserted in various materials without any specific development
• Space saving – This is the most compact cartridge on the market
Applications:
For Automation & Industrial:
• Packaging manufacturing
• Robotic
• In-plant automotive
• Pneumatics
• Solenoid valves
• Pneumatic cylinders
For Food & Beverage
• Coffee machine
• Water dispenser
• Water treatment
For Thermal Management
• Semiconductor manufacturing
• Power generation (li-ion battery, frequency converter, drive)
• Welding device/robot
• Data center
• Supercomputer
• Lithography machinery
For Transportation:
• Pneumatic suspension
• Auxiliary pneumatic system for cab and seat
For Life Sciences:
• Medical respiratory device
• Anaesthesia machine
• Dental chair
Regulations:
Carstick® and Carstick+ ranges comply with industrial and food regulations:
Industrial regulations
• ISO 14743
• PED
• RoHS
Food regulations
• 1935/2004
• FDA: 21CFR
• NSF 51
• WRAS
• ACS
• DM 174
• KTW / UBA
Body Material: Technical Polymer
Brand: Parker, Legris
Compatible Fitting Material: Elastic Polymers, Brass, Aluminum
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Type: Tube
Connection 2 Size: n/a
Connection 2 Type: Housing
Connection Type: Push-in
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Inert Gases
Gripping Ring Material: Stainless Steel
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: up to 20, up to 290
Maximum Operating Temperature: 176, 80
Minimum Operating Temperature: -20, -4
Package Type: Tube Packaging
Product Series: Carstick®
Product Style: Carstick® Not Removable Cartridge
Product Type: Push-to-Connect Cartridges
Quantity Per Box: 50
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Tube Outside Diameter: 6 mm (O.D.)
Vacuum Pressure Rating: 755, 29.72
Informații tehnice
| Logistic Greutate | 2 g |
|---|---|
| greutate ambalate | 141 g |
| Conexiunea 1 | rohr (push-in 6 mm) |
| Conexiunea 2 | 6 |
| Diametrul tubului | 6 mm |
| 650 mm | |
| 18 mm |
- Disponibil – Data livrării la cerere
