Referințe
Parker:1025V14 00 08
Rubix:d492990
Producator:1025V14 00 08
EAN:0820099172279

Detalii produs : 1025V14 00 08 LEGRIS - LEGRIS 1025V14 00 08 8MM PVC CLEAR SLEEVING 25M
Parker Legris offers two grades of PVC hose with textile braid which cover a wide range of industrial applications for the transportation of various fluids.
Features/Benefits:
- Food-Grade PVC
• Monograde tubing reinforced with a braided polyester ply
• Flexible: space saving during installation
• Translucent for visual identification:
of the fluid
of inner cleanliness
of fluid flow
• Food-grade, without phthalates
• Silicone-free
- Industrial PVC
• Tubing with a braided polyester ply between 2 grades of PVC
• Resistant to abrasion, impact and crushing
• Increased durability
• Lightweight and easy-to-use
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Semiconductors
• Wearing Apparel
• Packaging
• Food and Beverage
Applications:
• Compressed Air Conveying
• Areas Subjected to Intensive Cleaning
Technologies:
• PVC Braided Hose
•Fluid and Gas Handling
• Pneumatics
• Process Control
• Industrial Hose
Technical Characteristics:
• Fluids:
Food-Grade PVC: Compressed air,Water, Food & Beverages
Industrial PVC: Compressed air
• Materials:
Food-Grade PVC: Translucent food-grade PVC, phthalate-free with polyester braid
Industrial PVC: Industrial blue PVC, multi-layer, with polyester braid
• Pressure:
Food-Grade PVC: 0 to 15 bar
Industrial PVC: 0 to 15 bar
• Temperature:
Food-Grade PVC: -20°C to +70°C
Industrial PVC: -25°C to +60°C
Regulations:
Food-Grade PVC
• FDA
• REACH
• RG: 1935/2004
•RoHS
• 2007/10/EC (phthalates)
Industrial PVC
• PED
• REACH
•RoHS, 2011/65/EC
Product Types:
• Food-Grade Braided PVC Hose
• Industrial-Grade Braided PVC Hose
Features/Benefits:
- Food-Grade PVC
• Monograde tubing reinforced with a braided polyester ply
• Flexible: space saving during installation
• Translucent for visual identification:
of the fluid
of inner cleanliness
of fluid flow
• Food-grade, without phthalates
• Silicone-free
- Industrial PVC
• Tubing with a braided polyester ply between 2 grades of PVC
• Resistant to abrasion, impact and crushing
• Increased durability
• Lightweight and easy-to-use
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Semiconductors
• Wearing Apparel
• Packaging
• Food and Beverage
Applications:
• Compressed Air Conveying
• Areas Subjected to Intensive Cleaning
Technologies:
• PVC Braided Hose
•Fluid and Gas Handling
• Pneumatics
• Process Control
• Industrial Hose
Technical Characteristics:
• Fluids:
Food-Grade PVC: Compressed air,Water, Food & Beverages
Industrial PVC: Compressed air
• Materials:
Food-Grade PVC: Translucent food-grade PVC, phthalate-free with polyester braid
Industrial PVC: Industrial blue PVC, multi-layer, with polyester braid
• Pressure:
Food-Grade PVC: 0 to 15 bar
Industrial PVC: 0 to 15 bar
• Temperature:
Food-Grade PVC: -20°C to +70°C
Industrial PVC: -25°C to +60°C
Regulations:
Food-Grade PVC
• FDA
• REACH
• RG: 1935/2004
•RoHS
• 2007/10/EC (phthalates)
Industrial PVC
• PED
• REACH
•RoHS, 2011/65/EC
Product Types:
• Food-Grade Braided PVC Hose
• Industrial-Grade Braided PVC Hose
Application: In-Plant Automotive, Industrial Assembly, Machine Tools, Pneumatics, Workshops
Brand: Legris
Compatible Fitting: Barbed Fittings (Stainless Steel), Compression
Cover Color: Natural
Cover Material: PVC
Division: Low Pressure Connectors Europe Division
Hose Inner Tube Material: PVC
Hose Inside Diameter: 0.32 INCH
Hose Outside Diameter: 0.56 INCH
Hose Reinforcement Material: Braid of Textile
Industry: Industrial Manufacturing Equipment
Inside Diameter: 0.32, 8
Length Per Package: 25
Length Per Package: 25 M
Materials Of Construction: PVC with Textile Braid
Materials Of Construction: PVC with textile braid
Maximum Operating Pressure: 1.5, 15, 217
Maximum Operating Temperature: 70, 158
Media: Air (Pneumatics), Food & Beverage, Water
Minimum Bend Radius: 0.64, 16
Minimum Operating Temperature: -20, -4
Outside Diameter: 0.560, 14
Package Type: Reel
Product Style: Straight Hose
Product Type: Food Grade Hose, Pneumatic Hose
Specifications Met: DI 2007/10/EC, FDA (phtalates), REACH, RG:1935/2004, RoHS
Technology: Fluid & Gas Handling, Pneumatics, Process Control
Weight: 7.57, 3.434, 0.137, 0.089
Weight (per Unit Of Measure): 0.137, 0.089
Brand: Legris
Compatible Fitting: Barbed Fittings (Stainless Steel), Compression
Cover Color: Natural
Cover Material: PVC
Division: Low Pressure Connectors Europe Division
Hose Inner Tube Material: PVC
Hose Inside Diameter: 0.32 INCH
Hose Outside Diameter: 0.56 INCH
Hose Reinforcement Material: Braid of Textile
Industry: Industrial Manufacturing Equipment
Inside Diameter: 0.32, 8
Length Per Package: 25
Length Per Package: 25 M
Materials Of Construction: PVC with Textile Braid
Materials Of Construction: PVC with textile braid
Maximum Operating Pressure: 1.5, 15, 217
Maximum Operating Temperature: 70, 158
Media: Air (Pneumatics), Food & Beverage, Water
Minimum Bend Radius: 0.64, 16
Minimum Operating Temperature: -20, -4
Outside Diameter: 0.560, 14
Package Type: Reel
Product Style: Straight Hose
Product Type: Food Grade Hose, Pneumatic Hose
Specifications Met: DI 2007/10/EC, FDA (phtalates), REACH, RG:1935/2004, RoHS
Technology: Fluid & Gas Handling, Pneumatics, Process Control
Weight: 7.57, 3.434, 0.137, 0.089
Weight (per Unit Of Measure): 0.137, 0.089
Informații tehnice
atribute
| Logistic Greutate | 3434 g |
|---|---|
| Diametrul interior | 8 mm |
| Presiune maximă a serviciului | 15 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
