Referințe
Parker:3904 04 00
Rubix:d1136615
EAN:0820099860756
Detalii produs : PARKER 3904 04 00 - T-FITTING PARKER 3904 04 00
Connection at a 90 degree angle of 3 tubes of equal diameter. Stainless steel construction with FKM 'O' ring seals for use in aggressive environments.
- stainless steel 316L components and FKM seals for use in aggressive environments,
- strong construction and compact,
- hygienic design aimed at reducing retention zones for safe and easy cleaning (Ra < 0,8 surface)
- materials conforming to FDA and 1934/2004 CE standards, permitting permanent contact with foodstuffs
- individual unit quality control and dating in order to guarantee quality and traceability,
- ROHS, FDA, 1935/2004/CE
- stainless steel 316L components and FKM seals for use in aggressive environments,
- strong construction and compact,
- hygienic design aimed at reducing retention zones for safe and easy cleaning (Ra < 0,8 surface)
- materials conforming to FDA and 1934/2004 CE standards, permitting permanent contact with foodstuffs
- individual unit quality control and dating in order to guarantee quality and traceability,
- ROHS, FDA, 1935/2004/CE
Puncte forte
• High Resistance to Aggressive Environments
• LF 3800: excellent for conveying aggressive fluids
• LF 3900: maximum chemical resistance to internal and external corrosion
• Hygienic external design for reducing retention zones
• Easy cleaning in situ
• Proven gripping technology• Wide Range of Applications
• Perfect for permanent contact with foodstuffs
• Compatible with frequent sterilization
• Excellent in saline environments and outdoor applications
• Resistant to industrial cleaning agents and detergents
• Compatible with polymer and grooved stainless steel tubing
• One fitting for many applications: optimised stock management• Reliability & Safety
• All-metal product allowing detection of all components
• Full bore, with minimal pressure drop
• Resistant to hammering, mechanical shock and impulse
• Manual connection and disconnection, no tools required
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• IP 51 bulkhead: complete protection against ingress in food and non-food zones
• LF 3800: excellent for conveying aggressive fluids
• LF 3900: maximum chemical resistance to internal and external corrosion
• Hygienic external design for reducing retention zones
• Easy cleaning in situ
• Proven gripping technology• Wide Range of Applications
• Perfect for permanent contact with foodstuffs
• Compatible with frequent sterilization
• Excellent in saline environments and outdoor applications
• Resistant to industrial cleaning agents and detergents
• Compatible with polymer and grooved stainless steel tubing
• One fitting for many applications: optimised stock management• Reliability & Safety
• All-metal product allowing detection of all components
• Full bore, with minimal pressure drop
• Resistant to hammering, mechanical shock and impulse
• Manual connection and disconnection, no tools required
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• IP 51 bulkhead: complete protection against ingress in food and non-food zones
Aplicații
• Food Process
• Paper Industry
• Petrochemical
• Pharmaceutical
• Chemical
• Medical
Informații tehnice
atribute
| Logistic Greutate | 22 g |
|---|---|
| greutate ambalate | 52 g |
| Conexiunea 1 | wcisk (push-in) na rurę ø4 mm |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 150 °C |
| Conexiunea 2 | wcisk (push-in) na rurę ø4 mm |
| 30 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

