Referințe
Parker:3608 62 18
Rubix:d1155363
EAN:0820099278377
Detalii produs : PARKER 3608 62 18 - T-FITTING PARKER 3608 62 18
Connection of 2 tubes at a 90 degree angle to a threaded port
- solid construction and compact
- external shapes easy to clean
- components comply with FDA standard and 1935/2004/EC regulation
- excellent resistance to corrosion
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.
- solid construction and compact
- external shapes easy to clean
- components comply with FDA standard and 1935/2004/EC regulation
- excellent resistance to corrosion
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.
Puncte forte
• High Performance
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Aplicații
• Food Process
• Coffee Machines
• In-Plant Automotive
• Medical Equipment
• Printing
• Misting
• Welding Robots
Informații tehnice
atribute
| Logistic Greutate | 108 g |
|---|---|
| greutate ambalate | 585 g |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

