Referințe
Parker:3293 03 09
Rubix:d1169979
EAN:0820099264172
Detalii produs : PARKER 3293 03 09 - T-FITTING PARKER 3293 03 09
In line connection of 2 tubes at a 90 degree angle to a threaded port
- compact,
- very strong construction,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.
- compact,
- very strong construction,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.
Puncte forte
• Compact & Lightweight
• 25% smaller than other fittings on the market for optimum actuator dimensions
• Minimum weight for maximum efficiency
• Reduces energy consumption and limits actuator wear• Resistance & Performance
• All brass components for excellent impact resistance
• Gripping system with collet for increased robustness and service life
• Excellent resistance to high operating pressures• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Ideal for very sensitive applications
• Corrosion-resistant
• 25% smaller than other fittings on the market for optimum actuator dimensions
• Minimum weight for maximum efficiency
• Reduces energy consumption and limits actuator wear• Resistance & Performance
• All brass components for excellent impact resistance
• Gripping system with collet for increased robustness and service life
• Excellent resistance to high operating pressures• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Ideal for very sensitive applications
• Corrosion-resistant
Aplicații
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| greutate ambalate | 51 g |
| Temperatura minimă | -15 °C |
| Temperatura maximă | 70 °C |
| 30 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

