Aer condiționat - accesoriu Parker RR61 L3 08

Legris Transair® Drop Brackets for Aluminum Pipe

Vedeți informațiile tehnice

Referințe

Parker:RR61 L3 08
Rubix:d1162470
brand logo

Detalii produs : PARKER RR61 L3 08 - ACCESSORY FOR COMPRESSED AIR PREPARATION PARKER RR61 L3 08


Transair Drops brackets make installing drops lines in an existing compressed air or industrial/inert gas system quick and easy. To install a drop bracket, you only need a drill, Transair drill bit (dependent on the bracket being installed), and a Transair drilling jig to precisely drill the hole. Transair offers multiple styles of brackets to fit the space requirements of the existing system. For scenarios where the compressed air system cannot be shut down for modifications, Parker Transair offers the pressurized system (Hot Tap) bracket that can be installed under pressure.

When installing the drop brackets, Parker suggests drilling the hole at the top of the pipe to prevent moisture and debris from entering the drop line. Drilling the hole on the top can be avoided with the use of the quick assembly bracket. Due to the placement of the seal, the quick assembly bracket can be installed in the side of the pipe and still prevent moisture and debris from entering the drop line. The pressurized system bracket requires a hot tap drill (pn: EA98 06 00) to install the bracket into a pressurized compressed air line.

The “full bore” design of Transair drop brackets, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All drop brackets are 100% recyclable, silicone free, and made from materials with no propagation of flame. All drop brackets conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.

For full installation instructions, download our installation manual, or watch our installation videos.

Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace

Features / Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty

Applications:
• Compressed Air
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)

Maximum Working Pressure:
• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)

Maximum Working Temperature (1/2” to 4”):
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower

Application: Inert Gases, Compressed Air, Industrial Gas, In Plant Pneumatic
Assembly: Drop
Assembly Time: 0.05
Body Material: Cast iron|Zinc-Plated, Cast iron
Body Material: Cast Iron / Zinc-plated
Brand: Parker, Transair
Configuration: Pipe to Port
Connection 1 Size: 100, 4
Connection 1 Size: 4" (101 mm)
Connection 1 Type: Pipe
Connection 2 Size: G 1
Connection 2 Size: 1"
Connection 2 Type: Female, BSPP
Connection 2 Type: Female Threaded BSP Saddle Reducing Bracket
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air Compressed Air, Inert Gas, Vacuum, Air, Industrial Gas Compressed Air, Inert Gas, Vacuum, Industrial Gas
Industry: General Industrial
Maximum Operating Pressure: 16, 232, 16 bar 232 PSI (-4°F to +113°F)/16 bar (-20°C to 45°C) up to 100 mm
188 PSI (-4° to +140°F)/13 bar (-20°C to 60°C) for all diameters
101 PSI (-4° to +185°F)/7 bar ( -20°C to 85°C) for all diameters
For Canada, Please refer to https://www.par, 16 bar 232 PSI (-4°F to +113°F)/16 bar (-20°C to 45°C) up to 100 mm
188 PSI (-4° to +140°F)/13 bar (-20°C to 60°C) up to 168 mm
101 PSI (-4° to +185°F)/7 bar ( -20°C to 85°C) up to 168 mm
For Canada, Please refer to https://www.parker.com/ca
Maximum Operating Temperature: 185, 85
Minimum Operating Temperature: -4, -20
Plating Type: Zinc-plated
Product Style: Quick Assembly Bracket
Product Type: Compressed Air Piping
Quantity Per Box: 1
Shape: Saddle
Silicone Free: Yes
Specifications Met: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (Air Quality), TUV, CE, CE 2014/68/EU
Technology: Fluid & Gas Handling, Pneumatics
Vacuum Pressure Rating: 1.0, 1.0 mbar 99,9% (absolute pressure), 0.03 inch-Hg 99,9% (absolute pressure)
Weight: 1.949

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere