Aer condiționat - accesoriu Parker EA98 06 00

Legris Transair® Installation Tools

Vedeți informațiile tehnice

Referințe

Parker:EA98 06 00
Rubix:d1155032
brand logo

Detalii produs : PARKER EA980600 - ACCESSORY FOR COMPRESSED AIR PREPARATION PARKER EA98 06 00


Transair’s offering of installation tools are designed with ease of use in mind. These tools make modifying and installing compressed air, vacuum, industrial/inert gas, process water, or chemical transfer systems quicker and easier. With our line of pipe cutters, drill bits, deburring tools and lugging tools allow all diameters (1/2” to 8”) of aluminum and stainless steel pipe to be installed four times faster. Our tools are easy to operate and built to provide years of dependable service.

For installation instructions, download our installation manual or watch our installation videos.

Markets
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace

Features & Benefits: 
• Easy to use
• Faster installation
• Lower installation costs
• Lightweight

Applications
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
• Process Water
• Chemical Transfer
Application: In Plant Pneumatic
Assembly Time: 0
Body Material: Treated Steel
Brand: Parker, Transair
Division: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Division: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Drill Hole Size (inch): N/A
Industry: General Industrial
Pipe O.d. (inch): N/A
Pipe O.d. (mm): N/A
Power Source: Drill W/ 1/2" Chuck
Product Style: Pressurized System Drilling Tool
Product Type: Compressed Air Piping
Quantity Per Box: 1
Type: Pressurized System Drilling Tool
Weight: 0.82, 2

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere