Furtun de apă / aer / multifuncțional Parker 1100U10K01
Legris Tube Anti-Spark Polyurethane UK10
Vedeți informațiile tehniceReferințe
Parker:1100U10K01
Rubix:d497801
EAN:0820099185484

Detalii produs : 1100U10K01 LEGRIS - 1100U10K01 LEGRIS
Used for welding applications.
Single layer, push-in connection with LF 3600 fittings.
Single layer, push-in connection with LF 3600 fittings.
Application: Compressed Air, Robotics, Mechanical Constraints, Cooling, Welding, Cabling, Industrial Machinery
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 14
Maximum Operating Temperature: 70
Media: Industrial Fluids, Air (Compressed Air), Coolants
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: UL 94 V-0 (Fire Resistance), RoHS 2002/95/EC, 2011/65/EC, REACH 1907/2006
Tube I.d. (mm): 7
Tube O.d. (mm): 10
Tubing Material: PUER - UL94
Vacuum Pressure Rating: 755
Weight: 5.103
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 14
Maximum Operating Temperature: 70
Media: Industrial Fluids, Air (Compressed Air), Coolants
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: UL 94 V-0 (Fire Resistance), RoHS 2002/95/EC, 2011/65/EC, REACH 1907/2006
Tube I.d. (mm): 7
Tube O.d. (mm): 10
Tubing Material: PUER - UL94
Vacuum Pressure Rating: 755
Weight: 5.103
Informații tehnice
atribute
| Logistic Greutate | 5103 g |
|---|---|
| greutate ambalate | 5103 g |
| Diametrul interior | 7 mm |
| Lungime | 100 m |
| Culoare | negru |
| Presiunea de serviciu | 14 bar |
| Raza curbei | 25 mm |
| 190 mm | |
| 500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
