Furtun de apă / aer / multifuncțional Parker 1010T12P00
Legris Tube Fluopolymer PFA 10M TP10
Vedeți informațiile tehniceReferințe
Parker:1010T12P00
Rubix:d1149842
EAN:0820099992044

Detalii produs : PARKER 1010T12 P00 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE PARKER 1010T12P00
Our range of PFA tubing covers a broad range of working temperatures, from cryogenic to extremely hot (+260⁰C) and of pressures (up to 35 bar) and combines transparency with the lowest gas and fluid permeability; it improves system security and prevents the risks of fluid and gas leaks while facilitating visual inspection of contaminants or flow disruption. The diameters 10 and 12 mm in coloured versions are available upon request only.
Puncte forte
• Great Versatility
• Exceptional chemical inertia
• A flexible alternative to stainless steel tubing
• Broad range of working temperatures, from cryogenic to extreme heat
• Non-stick properties allowing conveyance of many fluids & gases
• Outstanding resistance to ageing
• Fluoropolymer with the lowest permeability
• Non-flammable
• UV-transparent
• Tube marking on request
• Silicone-free• Three Material Grades
• Clear High Purity PFA: to cover all applications, including those requiring maximum mechanical resistance
• Coloured PFA: for circuit identification
• Black Antistatic PFA: eliminates all risk of electrostatic discharge
• Exceptional chemical inertia
• A flexible alternative to stainless steel tubing
• Broad range of working temperatures, from cryogenic to extreme heat
• Non-stick properties allowing conveyance of many fluids & gases
• Outstanding resistance to ageing
• Fluoropolymer with the lowest permeability
• Non-flammable
• UV-transparent
• Tube marking on request
• Silicone-free• Three Material Grades
• Clear High Purity PFA: to cover all applications, including those requiring maximum mechanical resistance
• Coloured PFA: for circuit identification
• Black Antistatic PFA: eliminates all risk of electrostatic discharge
Aplicații
• Food and Beverage
• Power Generation Equipment
• Semiconductors
• Aircraft
• Pharmaceutical
• Medical
• Oil and Gas
• Applications Subjected to Severe Mechanical and Chemical Conditions
• Medical Fluids Conveying
• Gas and Compressed Air Conveying
• Applications Requiring Very Low and High Temperature
• Fire Hazard Zones
• Applications Subjected to Intensive Cleaning
• Suitable for Fuel Cells and Clean Rooms
Informații tehnice
atribute
| Logistic Greutate | 1097 g |
|---|---|
| Diametrul interior | 9 mm |
| 106 mm | |
| 405 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
