Referințe
SKF:LER 137
Rubix:d1264281
EAN:7316570508741
Detalii produs : LER 137 SKF - SEALS/COVER SKF LER 137
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 175,4 g |
|---|---|
| Diametrul interior | 150.83 mm |
| Diametrul exterior | 167.84 mm |
| Lățime | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

