Referințe
SKF:LER 577
Rubix:d1316924
EAN:7316570588088
Detalii produs : LER 577 SKF - SEALS/COVER SKF LER 577
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 285,7 g |
|---|---|
| Diametrul interior | 150.01 mm |
| Diametrul exterior | 174.96 mm |
| Lățime | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

