Placă pentru picioare Elesa+Ganter GN 344.5-80-M12-43-B

Levelling feet, Foot plastic /Threaded stud Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 344.5-80-M12-43-B
Rubix:d599303
Producator:GN 344.5-80-M12-43-B
EAN:4045525211780
brand logo

rezumat tehnic

Diametrul filetării12 mm
Diametru80 mm
Vezi toate Caracteristice

Detalii produs : 344.5-80-M12-43-B ELESA+GANTER - 344.5-80-M12-43-B ELESA+GANTER


Stainless Steel-Levelling feet GN 344.5 are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The above values have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load to the feet. The details relating to the load bearing capacity are non-binding recommended values and rule out any liability. They constitute no general warranty of quality and condition. The user must determine from case to case whether a product is suitable for the intended use. Levelling feet GN 344.5 are supplied assembled, but are removable.

Informații tehnice


atribute
Logistic Greutate122 g
Diametrul filetării12 mm
Diametru80 mm
Formăb
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru