Picior reglabil Elesa+Ganter GN 343.4-32-M12-100-G
Levelling feet, foot plastic / threaded stud steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.4-32-M12-100-G
Rubix:d579889
Producator:343.4-32-M12-100-G
EAN:4045525114876
Detalii produs : GN 343.4-32-M12-100-G ELESA+GANTER - GN 343.4-32-M12-100-G ELESA+GANTER
Levelling feet GN 343.4 are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. Exceeding the static values specified in the above table could lead to failure of the plastic component. The above values have been arrived at by a series of load tests whereby a defined number of levelling feet were subjected to a vertical load over a defined period. Levelling feet GN 343.4 are supplied assembled, but are removable.
Informații tehnice
atribute
| Lungimea firului | 100 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere