Picior reglabil Elesa+Ganter GN 343.6-40-M8-63-KR
Levelling feet, foot / threaded stud Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.6-40-M8-63-KR
Rubix:d597075
Producator:343.6-40-M8-63-KR
EAN:4045525026643
Detalii produs : GN 343.6-40-M8-63-KR ELESA+GANTER - GN 343.6-40-M8-63-KR ELESA+GANTER
The static load of the levelling feet GN 343.6 is limited by the laod capacity of the Stainless Steel ball joint with threaded stud (AISI 303). The static load values in the above table refer to a net vertical load in relation to the ball socket. Under normal operating conditions side loadting or angular loading is not uncommon and the load capacity would be considerable reduced which must be taken into consideration. Levelling feet GN 343.6 cannot be disassembled.
Informații tehnice
atribute
| Lungimea firului | 63 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


