Picior reglabil Elesa+Ganter GN 343.6-50-M16-63-KR

Levelling feet, foot / threaded stud Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.6-50-M16-63-KR
Rubix:d602259
Producator:343.6-50-M16-63-KR
EAN:4045525027145
brand logo

rezumat tehnic

Lungimea firului63 mm

Detalii produs : GN 343.6-50-M16-63-KR ELESA+GANTER - GN 343.6-50-M16-63-KR ELESA+GANTER


The static load of the levelling feet GN 343.6 is limited by the laod capacity of the Stainless Steel ball joint with threaded stud (AISI 303). The static load values in the above table refer to a net vertical load in relation to the ball socket. Under normal operating conditions side loadting or angular loading is not uncommon and the load capacity would be considerable reduced which must be taken into consideration. Levelling feet GN 343.6 cannot be disassembled.

Informații tehnice


atribute
Lungimea firului63 mm
  • Disponibil – Data livrării la cerere